- Mastic Tape
- 100 ft Length
- 3 in Width
- Silver Color
| Elongation | 5 % |
| Type | Mastic Tape |
| Length | 100 ft |
| Backing Material | Aluminum Foil |
| Shelf Life | 12 Months |
| Color | Silver |
| Adhesive | Butyl |
| Weight | 0.0 KG |
| EAN or UPC | 750351258055 |
| Elongation | 5 % |
| Type | Mastic Tape |
| Length | 100 ft |
| Backing Material | Aluminum Foil |
| Shelf Life | 12 Months |
| Color | Silver |
| Adhesive | Butyl |
| Weight | 0.0 KG |
| EAN or UPC | 750351258055 |