- 24 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- High Strength non-woven nylon material ensures that our Standard Abrasives Buff and Blend HS Disc maintains stiffness and won't tear or fray when faced with challenging edgework or irregular surfaces. Within the Standard Abrasives Buff and Blend product line, the HS Disc offers the best performance for cleaning and light deburring while achieving a final finish or polished piece.
features
- High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
- Dense, stiff construction withstands high pressure without folding over, improving productivity
- Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
- Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
- Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
- Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
- Center hole discs come in a range of medium to large sizes to meet many different project specifications
- Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS - green), Medium (MED - blue), and Very Fine (VFN - maroon)
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 24 in, 609.6 mm |
| Grade | Medium |
| Center Hole | 1.25 in, 31.75 mm |
| RPM [Max] | 1100 rpm |
| Product Form | Disc |
| Weight | 21.704 LB |
| EAN or UPC | 638060775059 |

