- 5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Roloc SL Surface Conditioning Disc is a durable product that combines blending and finishing capability with aggressive cut. Our unique web construction and formulation allows the disc to resist loading while giving you an aggressive cut and long product life – on both edges and flat surfaces.
features
- Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
- Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
- Versatile disc performs grindline refinement, metal blending, and surface preparation
- Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
- Convenient 3M Roloc attachment system provides quick and easy disc change-out
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc |
| Attachment Type | TN |
| Grade | Medium |
| Weight | 4.831 LB |
| EAN or UPC | 638060302347 |

