- 6 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Scotch-Brite Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on the edges of a workpiece.
features
- Quickly removes rust, paint, mill scale and coatings from metal
- High-strength fiber resists chunking and performs well on edges
- High conformability provides a larger contact patch for faster removal rates
- Silicon carbide mineral cuts aggressively and leaves a fine finish
- Resists loading for consistent cutting action
- High speed rating, low vibration and low spark
| Overall Diameter | 6 in, 152.4 mm |
| Attachment Type | Center Hole |
| Abrasive Material | Silicon Carbide |
| Grade | Extra Coarse |
| Color | Purple |
| Center Hole | 0.5 in, 12.7 mm |
| RPM [Max] | 6000 rpm |
| Product Form | Disc |
| Weight | 0.23 LB |

