- 4.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Scotch-Brite Clean and Strip XT Pro Extra Cut Disc features aluminum oxide abrasive mineral incorporated into an open nylon web. It is designed to remove heavy rust, thick paint and corrosion while also scratching the base material underneath, which can save you time. The highly conformable, high-strength fibers resist chunking and loading, and they perform well on edges.
features
- Quickly removes heavy rust, thick paint, corrosion and cleans welds
- Aluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneath
- High conformability provides a larger contact patch for faster removal rates
- High-strength fiber resists chunking and performs well on edges
- Resists loading for consistent cutting action
- High speed rating and low vibration
| Center Hole | 0.875 in, 22.225 mm |
| Color | Green |
| Overall Diameter | 4.5 in, 114.3 mm |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 13300 rpm |
| Grade | Extra Coarse |
| Disc Type | T27 |
| Attachment Type | Center Hole |
| Weight | 2.483 LB |
| EAN or UPC | 638060210321 |

