- 7 in Overall Diameter
- 120+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.
features
- Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
- Grinding aid minimizes grinding temperatures for heat-sensitive alloys
- Long-lasting disc helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M disc pad face plates and hubs (sold separately)
| Hole Configuration | 700BB |
| Center Hole | 0.875 in, 22.225 mm |
| Product Form | Disc |
| Backing Material | Fibre |
| Attachment Type | Center Hole |
| Overall Diameter | 7 in, 177.8 mm |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Aluminum, Titanium, Zirconium, Stainless Steel |
| Bonding Type | Resin |
| Color | Orange |
| RPM [Max] | 8600 rpm |
| Abrasive Material | Precision Shaped Ceramic |
| Coat Type | Closed |
| Grit | 120+ |
| Weight | 2.832 LB |
| EAN or UPC | 76308896560 |

