- 7 in Overall Diameter
- 80+ Grit
- Precision Shaped Ceramic Abrasive Material
description
- Engineered for ultra-rapid cut on carbon steel, 3M Fibre Disc 782C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a major step up in performance over conventional fiber discs. Advanced abrasive technology makes it an excellent choice for tough applications including weld removal, blending and finish refinement.
features
- Rapidly cuts carbon steel
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
- Long-lasting abrasive helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M disc pad face plates and hubs (sold separately)
| Abrasive Material | Precision Shaped Ceramic |
| Color | Red |
| Overall Diameter | 7 in, 177.8 mm |
| Backing Material | Fibre |
| Attachment Type | Center Hole |
| Coat Type | Closed |
| Center Hole | 0.875 in, 22.225 mm |
| For Use On | Titanium, Zirconium, Stainless Steel, High Nickel Alloy, Aluminum, Titanium/Zirconium |
| Hole Configuration | 700BB |
| Grit | 80+ |
| Bonding Type | Resin |
| Product Form | Disc |
| RPM [Max] | 8600 rpm |
| Weight | 1.96 LB |
| EAN or UPC | 76308896096 |

