Skip to content Skip to navigation menu
Scotch® High Tack Box Sealing Tape 311+

00076308864910

Scotch® High Tack Box Sealing Tape 311+
Item #113903939
  • Box Sealing Tape
  • 914 m Length
  • 48 mm Width
  • Clear Color
Scotch® High Tack Box Sealing Tape 311+
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Box Sealing Tape
  • 914 m Length
  • 48 mm Width
  • Clear Color
Type Box Sealing Tape
Length 914.000 m
Color Clear
Weight 0.0 KG
EAN or UPC 76308864910
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison