
- 5 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Dia. | 5 in |
Color | Red, Maroon |
Grit Type | Very Fine |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Weight | 0.0 LB |
EAN or UPC | 76308771423 |

Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Dia. | 5 in |
Color | Red, Maroon |
Grit Type | Very Fine |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Weight | 0.0 LB |
EAN or UPC | 76308771423 |