- 12 oz Container Size
- Cartridge Container Type
- Gray Color
| Container Size | 12 oz |
| Color | Gray |
| Handling Time [Min] | 10 min |
| Physical Form | Paste |
| Paint Time | 30 min |
| Cure Speed Time | 24 h |
| Handling Time [Max] | 20 min |
| Container Type | Cartridge |
| Weight | 2.0 LB |
| EAN or UPC | 76308005504 |

