- Fiberglass Cloth Tape
- 72 in Length
- 4 in Width
- White Color
| Type | Fiberglass Cloth Tape |
| Color | White |
| Width | 4 in |
| Length | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 76308004774 |
| Type | Fiberglass Cloth Tape |
| Color | White |
| Width | 4 in |
| Length | 72 in |
| Weight | 0.0 LB |
| EAN or UPC | 76308004774 |