- 66 ft Length
- 3/4 in Width
- Red Color
| Core Size | 1 1/2 in |
| Color | Red |
| Backing Material | Vinyl |
| Type | Vinyl Electrical Tape |
| Length | 66 ft |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Weight | 0.202 LB |
| EAN or UPC | 54007506539 |
| Core Size | 1 1/2 in |
| Color | Red |
| Backing Material | Vinyl |
| Type | Vinyl Electrical Tape |
| Length | 66 ft |
| Adhesive | Rubber |
| Thickness | 7 mil |
| Weight | 0.202 LB |
| EAN or UPC | 54007506539 |