- 22 ft Length
- 1 1/2 in Width
- Black Color
| Shelf Life | 36 Months |
| Color | Black |
| Backing Material | Rubber |
| Type | Rubber Electrical Tape |
| Thickness | 30 mil |
| Material | EPR w/Liner |
| Length | 22 ft |
| Temperature Range [Max] | 176 °F |
| Weight | 29.05 LB |
| EAN or UPC | 54007503491 |
| Shelf Life | 36 Months |
| Color | Black |
| Backing Material | Rubber |
| Type | Rubber Electrical Tape |
| Thickness | 30 mil |
| Material | EPR w/Liner |
| Length | 22 ft |
| Temperature Range [Max] | 176 °F |
| Weight | 29.05 LB |
| EAN or UPC | 54007503491 |