- Mastic Tape
- 3.75 in Length
- 6 1/2 in Width
- Black Color
| Color | Black |
| Type | Mastic Tape |
| Thickness | 125 mil |
| Length | 3 3/4 in |
| Backing Thickness | 3.18 mm |
| Shelf Life | 60 Months |
| Temperature Range [Max] | 194 °F |
| Weight | 0.156 LB |
| EAN or UPC | 54007503378 |
| Color | Black |
| Type | Mastic Tape |
| Thickness | 125 mil |
| Length | 3 3/4 in |
| Backing Thickness | 3.18 mm |
| Shelf Life | 60 Months |
| Temperature Range [Max] | 194 °F |
| Weight | 0.156 LB |
| EAN or UPC | 54007503378 |