- Friction Tape
- 82.5 ft Length
- 1 1/2 in Width
- Black Color
| Shelf Life | 60 Months |
| Temperature Range [Max] | 176 °F |
| Backing Thickness | 0.33 mm |
| Length | 82 1/2 ft |
| Material | Cotton Fabric |
| Type | Friction Tape |
| Color | Black |
| Thickness | 13 mil |
| Backing Material | Cotton Cloth |
| Adhesive | Rubber |
| Weight | 0.948 LB |
| EAN or UPC | 54007502173 |

