- 20 ft Length
- 1/2 in Width
- Violet Color
- Premium Grade
| Dielectric Strength | 1,250 V/mil |
| Thickness | 7 mil |
| Color | Violet |
| Shelf Life | 60 Months |
| Grade | Premium |
| Performance | Professional Grade |
| Temperature Range [Max] | 221 °F |
| Length | 20 ft |
| Adhesion Strength | 20 oz/in |
| Adhesive | Rubber |
| Material | PVC |
| Type | Vinyl Electrical Tape |
| Backing Material | Polyvinyl Chloride |
| Flame Retardant | Yes |
| Temperature Range [Min] | 32 °F |
| Weight | 0.051 LB |
| EAN or UPC | 54007499237 |

