- 66 ft Length
- 1 in Width
- Black Color
| Thickness | 7 mil |
| Color | Black |
| Type | Vinyl Electrical Tape |
| Backing Material | Vinyl |
| Length | 66 ft |
| Adhesive | Rubber |
| Weight | 0.272 LB |
| EAN or UPC | 54007439622 |
| Thickness | 7 mil |
| Color | Black |
| Type | Vinyl Electrical Tape |
| Backing Material | Vinyl |
| Length | 66 ft |
| Adhesive | Rubber |
| Weight | 0.272 LB |
| EAN or UPC | 54007439622 |