- 50 yd Length
- 2 in Width
- Gray Color
- General Use Grade
| Adhesion Strength | 20 oz/in |
| Grade | General |
| Type | Rubber Electrical Tape |
| Length | 50 yd |
| Temperature Range [Max] | 221 °F |
| Thickness | 6 mil |
| Adhesive | Rubber |
| Color | Gray |
| Shelf Life | 36 Months |
| Backing Material | Polyvinyl Chloride |
| Weight | 0.97 LB |
| EAN or UPC | 54007434030 |

