- Corrosion Protection Tape
- 100 ft Length
- 4 in Width
- Black Color
| Temperature Range [Min] | 32 °F |
| Shelf Life | 60 Months |
| Thickness | 20 mil |
| Color | Black |
| Backing Thickness | 0.5 mm |
| Backing Material | Vinyl |
| Adhesive | Rubber |
| Adhesion Strength | 20 oz/in |
| Type | Corrosion Protection Tape |
| Temperature Range [Max] | 176 °F |
| Elongation | 1.5 % |
| Performance | Professional Grade |
| Material | PVC |
| Length | 100 ft |
| Flame Retardant | Yes |
| Weight | 5.5 LB |
| EAN or UPC | 54007428046 |

