- Mastic Strip
- 6 in Length
- 0.624 in Width
- Gray Color
| Length | 6 in |
| Temperature Range [Max] | 100.4 °F |
| Color | Gray |
| Type | Mastic Strip |
| Thickness | 90 mil |
| Backing Thickness | 2 mm |
| Shelf Life | 60 Months |
| Weight | 0.023 LB |
| EAN or UPC | 54007418139 |
| Length | 6 in |
| Temperature Range [Max] | 100.4 °F |
| Color | Gray |
| Type | Mastic Strip |
| Thickness | 90 mil |
| Backing Thickness | 2 mm |
| Shelf Life | 60 Months |
| Weight | 0.023 LB |
| EAN or UPC | 54007418139 |