Skip to content Skip to navigation menu
3M™ Cold Shrink Insulators 8420 Series

00054007344605

3M™ Cold Shrink Insulators 8420 Series
Item #102171277
  • 16 in Long
  • 250-400 kcmil Wire Range
  • Cold Shrink Insulator
3M™ Cold Shrink Insulators 8420 Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 16 in Long
  • 250-400 kcmil Wire Range
  • Cold Shrink Insulator

features

  • Designed using a unique Cold Shrink delivery system
  • Products are supplied prestretched on a removable core for efficiency and ease of installation
  • Removal of the core (unwind) after positioning allows the product to shrink into position, forming a moisture tight seal
  • Live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation
Wire Range 250 - 400 kcmil
Length 16 in
Weight 0.43 LB
EAN or UPC 54007344605
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison