- Electrical Shielding Tape
- 100 ft Length
- 1 in Width
- Silver Color
applications
- Usable for indoor and outdoor applications
- Provides shielding for cable joints on shielded power cables
- Makes the conductive portion of the stress cone on power cable terminations
- Smoothes connector areas in oil-filled cables
features
- Stable at elevated temperatures
- Tinned copper conductors
- Oil-resistant
- Compatible with power cable insulations
- Fire-resistant
- Elongates easily to conform to inclined or uneven surfaces
- Corrosion-resistant
- Compatible with all high voltage splicing and termination materials
- Unaffected by solvents, ultraviolet rays, ozone or moisture
- Interlocking tape ensures a tighter wrap
- Porosity permits complete resin saturation when splicing
| Color | Silver |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 32 °F |
| Material | All-Metal Open Weave |
| Backing Material | Tinned Copper |
| Adhesive | Rubber |
| Thickness | 16 mil |
| Backing Thickness | 0.4 mm |
| Type | Electrical Shielding Tape |
| Length | 100 ft |
| Weight | 0.7 LB |
| EAN or UPC | 54007150589 |

