- 15 ft Length
- 3/4 in Width
- Black Color
- Premium Grade
| Material | Semi-Conducting EPR w/Liner |
| Backing Material | Ethylene Propylene Rubber |
| Thickness | 30 mil |
| Type | Rubber Electrical Tape |
| Temperature Range [Max] | 266 °F |
| Length | 15 ft |
| Adhesive | Rubber |
| Shelf Life | 60 Months |
| Grade | Premium |
| Color | Black |
| Weight | 17.9 LB |
| EAN or UPC | 54007150176 |

