- 36 yd Length
- 1 1/2 in Width
- Yellow Color
- Premium Grade
| Shelf Life | 60 Months |
| Color | Yellow |
| Length | 36 yd |
| Dielectric Strength | 800 V/mil |
| Adhesive | Non-Adhesive |
| Backing Material | Cotton Cloth |
| Grade | Premium |
| Temperature Range [Min] | 32 °F |
| Type | Cambric Cloth Tape |
| Thickness | 7 mil |
| Temperature Range [Max] | 220 °F |
| Material | Varnish Cambric Fabric |
| Weight | 0.6 LB |
| EAN or UPC | 54007107033 |

