- 36 yd Length
- 3/4 in Width
- Black Color
| Length | 36 yd |
| Type | Vinyl Electrical Tape |
| Backing Material | Vinyl |
| Thickness | 7 mil |
| Adhesive | Rubber |
| Color | Black |
| Weight | 0.376 LB |
| EAN or UPC | 54007101338 |
| Length | 36 yd |
| Type | Vinyl Electrical Tape |
| Backing Material | Vinyl |
| Thickness | 7 mil |
| Adhesive | Rubber |
| Color | Black |
| Weight | 0.376 LB |
| EAN or UPC | 54007101338 |