- 36 yd Length
- 3/4 in Width
- Black Color
- Premium Grade
features
- Conformable for cold weather applications down to -10 °C(15 °F)
- Polyvinyl chloride (PVC) backing
- Pressure sensitive rubber based adhesive
- Compatible with solid dielectric cable insulations
- Inhibits corrosion of electrical conductors
| Temperature Range [Max] | 176 °F |
| Flame Retardant | Yes |
| Length | 36 yd |
| Grade | Premium |
| Thickness | 10 mil |
| Color | Black |
| Shelf Life | 60 Months |
| Resistance (Chemical) | Abrasion, Moisture, Alkalies, Acid, Corrosion, Varying Weather Conditions Including Sunlight |
| Adhesion Strength | 21 oz/in |
| Adhesive | Rubber |
| Type | Vinyl Electrical Tape |
| Material | Vinyl |
| Backing Material | Polyvinyl Chloride |
| Weight | 0.546 LB |
| EAN or UPC | 54007100348 |

