- 10 ft Length
- 2 in Width
- Black Color
applications
- Designed for electrical insulation and moisture sealing applications
- Intended for both indoor and weather-exposed outdoor applications
- Primary electrical insulation and padding for cable and wire connection and motor leads rated up to 1000 V
- Primary electrical insulation for bus bar connections rated up to 35 kV
- Jacket seal on power cable applications
features
- Conformable for applications over irregular surfaces
- Compatible with solid dielectric cable insulations
- Self-fusing
- Flexible over a wide range of temperatures
- Excellent weather and moisture resistance
- Excellent adhesion and sealing characteristics with copper, aluminum and power cable jacket materials
- Thick construction allows quick application buildup and padding over irregular connections
- Coated with an aggressive, temperature stable mastic adhesive
- Made in the USA
| Thickness | 65 mil |
| Backing Material | Ethylene Propylene Rubber |
| Material | EPR w/Liner |
| Length | 10 ft |
| Type | Rubber Electrical Tape |
| Shelf Life | 60 Months |
| Color | Black |
| Temperature Range [Max] | 194 °F |
| Weight | 0.92 LB |
| EAN or UPC | 54007096566 |

