- Corrosion Protection Tape
- 100 ft Length
- 2 in Width
- Black Color
| Type | Corrosion Protection Tape |
| Color | Black |
| Performance | General Purpose |
| Adhesion Strength | 20 oz/in |
| Length | 100 ft |
| Thickness | 10 mil |
| Elongation | 2 % |
| Temperature Range [Max] | 120 °F |
| Adhesive | Rubber |
| Backing Material | Polyvinyl Chloride |
| Temperature Range [Min] | 10.4 °F |
| Weight | 1.133 LB |
| EAN or UPC | 54007090618 |

