- 36 yd Length
- 1 in Width
- Black Color
| Length | 36 yd |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Type | Vinyl Electrical Tape |
| Thickness | 7 mil |
| Color | Black |
| Weight | 0.502 LB |
| EAN or UPC | 54007089490 |
| Length | 36 yd |
| Adhesive | Rubber |
| Backing Material | Vinyl |
| Type | Vinyl Electrical Tape |
| Thickness | 7 mil |
| Color | Black |
| Weight | 0.502 LB |
| EAN or UPC | 54007089490 |