Skip to content Skip to navigation menu
3M™ ITCSN Heat Shrinkable Thick Wall Cable Sleeve

00054007089032

3M™ ITCSN Heat Shrinkable Thick Wall Cable Sleeve
Item #102171278
  • 48 in Long
  • 8-1/0 AWG Wire Range
  • Heat Shrinkable Insulator
3M™ ITCSN Heat Shrinkable Thick Wall Cable Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Long
  • 8-1/0 AWG Wire Range
  • Heat Shrinkable Insulator

features

  • Cross-linked polyolefin
  • Highly split-resistant and fast shrinking to provide rapid installation
  • Cut-to-length sleeves come standard with a factory-applied adhesive/sealant

compliances

  • 0
Length 48 in
Wire Range 8 - 1/0 AWG
Weight 0.43 LB
EAN or UPC 54007089032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison