- Thread Sealant Tape
- 520 in Length
- 1/2 in Width
- White Color
| Type | Thread Sealant Tape |
| Temperature Range [Min] | -450 °F |
| Elongation | 0.26 % |
| Backing Thickness | 0.076 mm |
| Color | White |
| Temperature Range [Max] | 500 °F |
| Length | 520 in |
| Shelf Life | 60 Months |
| Backing Material | PTFE |
| Thickness | 3 mil |
| Weight | 0.0 LB |
| EAN or UPC | 54007061960 |

