- Thread Sealant Tape
- 260 in Length
- 1/4 in Width
- White Color
| Length | 260 in |
| Type | Thread Sealant Tape |
| Color | White |
| Backing Material | PTFE Fluorocarbon Resin |
| Temperature Range [Min] | -450 °F |
| Thickness | 3 mil |
| Temperature Range [Max] | 500 °F |
| Weight | 0.427 LB |
| EAN or UPC | 54007061922 |

