- 15 ft Length
- 3/4 in Width
- Black Color
- Premium Grade
| Material | Linerless EPR |
| Temperature Range [Max] | 194 °F |
| Flame Retardant | Yes |
| Backing Material | Ethylene Rubber |
| Core Size | 1 in |
| Shelf Life | 60 Months |
| Type | Rubber Electrical Tape |
| Grade | Premium |
| Thickness | 30 mil |
| Length | 15 ft |
| Adhesive | Rubber Resin |
| Color | Black |
| Weight | 0.233 LB |
| EAN or UPC | 54007061656 |

