- Electrical Moisture Sealant Roll
- 10 ft Length
- 2 1/2 in Width
- Black Color
| Shelf Life | 60 Months |
| Temperature Range [Max] | 194 °F |
| Thickness | 1 mm |
| Type | Electrical Moisture, Sealant Roll |
| Color | Black |
| Adhesion Strength | 270 oz/in |
| Length | 10 ft |
| Backing Thickness | 1.14 mm |
| Elongation | 2 % |
| Weight | 0.775 LB |
| EAN or UPC | 54007061472 |

