Skip to content Skip to navigation menu
Terminal

00054007022732

Terminal
Item #104062721
  • Terminal
Terminal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Terminal

features

  • Interconnects two connectors that are already attached to wires
  • Features a non-insulated, butted-seam barrel
  • Perfect for various wire tapping and splicing applications
  • Mates with 0.25-in wide female and male tab
  • Made of durable brass for good conductivity and tin-plated for corrosion resistance
  • Withstands a maximum temperature of 482 degrees F (250 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Material Plastic
Overall Length 0.76 in
Weight 0.001 LB
EAN or UPC 54007022732
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison