- Corrosion Protection Tape
- 100 ft Length
- 4 in Width
- Black Color
| Thickness | 10 mil |
| Color | Black |
| Length | 100 ft |
| Backing Material | Polyvinyl Chloride |
| Type | Corrosion Protection Tape |
| Adhesive | Rubber |
| Temperature Range [Min] | 32 °F |
| Temperature Range [Max] | 176 °F |
| Performance | Professional Grade |
| Weight | 2.4 LB |
| EAN or UPC | 54007000181 |

