- Double Sided Tape
- 1296 in Length
- 1 in Width
- Transparent Color
| Type | Double Sided Tape |
| Core Size | 3 in |
| Adhesive | Permanent |
| Thickness | 30 mil |
| Length | 1,296 in |
| Tape Color Appearance | Yellow |
| Color | Transparent |
| Weight | 3.587 LB |
| EAN or UPC | 53200020194 |
| Type | Double Sided Tape |
| Core Size | 3 in |
| Adhesive | Permanent |
| Thickness | 30 mil |
| Length | 1,296 in |
| Tape Color Appearance | Yellow |
| Color | Transparent |
| Weight | 3.587 LB |
| EAN or UPC | 53200020194 |