Skip to content Skip to navigation menu
Pro-Pak™ Aluminum Oxide Sheet for Paint and Rust Removal

00051144994014

Pro-Pak™ Aluminum Oxide Sheet for Paint and Rust Removal
Item #103064026
  • 220 Grit
  • 11 in Length
  • 9 in Width
  • Aluminum Oxide Material
Pro-Pak™ Aluminum Oxide Sheet for Paint and Rust Removal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 220 Grit
  • 11 in Length
  • 9 in Width
  • Aluminum Oxide Material
Grit 220
Length 11 in
Material Aluminum Oxide
Weight 7.82 LB
EAN or UPC 51144994014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison