- 20 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Coat Type | Closed Coat |
| Grit | P100 |
| Used With | Aluminum |
| Dia. | 20 in |
| Color | Brown |
| Weight | 0.1 LB |
| EAN or UPC | 51144976645 |

