- 18 in Diameter
- Aluminum Oxide Material
- 50 Grit
| Backing Wt. | X Weight |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Grit | 50 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 18 in |
| Color | Brown |
| Material | Aluminum Oxide |
| Weight | 0.1 LB |
| EAN or UPC | 51144976638 |

