- 1/2 in Diameter
- 1/2 in Length
- 1/2 in Width
- Aluminum Oxide Material
- P180 Grit
| Width | 1/2 in |
| Performance | Good |
| Dia. | 0.5 in |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| RPM [Max] | 30000 rpm |
| Length | 1/2 in |
| Backing Material | Cloth |
| Used With | Aluminum |
| Back Color | Gray |
| Grit | P180 |
| Flex Type | Single-Flex |
| Color | Brown |
| Coat Type | Closed Coat |
| Weight | 0.01 LB |
| EAN or UPC | 51144974566 |

