- 1 in Diameter
- 2 in Length
- 3/16 in Center Hole Diameter
| Color | Brown |
| Diameter | 1 in |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| RPM [Max] | 12000 rpm |
| Backing Wt. | X Weight |
| Center Hole Dia. | 3/16 in |
| Material | Aluminum Oxide |
| Bond | Resin |
| Type of Abrasive | Coated |
| Grit | 60 |
| Length | 2 in |
| Weight | 0.18 LB |
| EAN or UPC | 51144972319 |

