- 3/4 in Diameter
- 2 in Length
- 1/4 in Center Hole Diameter
| Coat Type | Closed Coat |
| Grit | 60 |
| Center Hole Dia. | 1/4 in |
| Length | 2 in |
| Used With | Aluminum |
| Diameter | 3/4 in |
| Bond | Resin |
| RPM [Max] | 16000 rpm |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Color | Brown |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Weight | 0.05 LB |
| EAN or UPC | 51144971701 |

