- 1/2 in Diameter
- 1 1/2 in Length
- 1/8 in Center Hole Diameter
| Bond | Resin |
| Backing Wt. | X Weight |
| Length | 1 1/2 in |
| Coat Type | Closed Coat |
| Grit | P240 |
| RPM [Max] | 24000 rpm |
| Center Hole Dia. | 1/8 in |
| Backing Material | Cloth |
| Type of Abrasive | Coated |
| Material | Aluminum Oxide |
| Color | Brown |
| Diameter | 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 51144970612 |

