- 3/16 in Diameter
- 1 in Length
- 3/32 in Center Hole Diameter
| Length | 1 in |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Bond | Resin |
| Grit | P180 |
| Center Hole Dia. | 3/32 in |
| RPM [Max] | 24000 rpm |
| Diameter | 3/16 in |
| Color | Brown |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Weight | 0.01 LB |
| EAN or UPC | 51144969456 |

