- 1 1/2 in Diameter
- 1/4 in Center Hole
- 1/2 in Width
- Type 83
- 60 Grit
| RPM [Max] | 30000 rpm |
| Used With | Carbon Steel |
| Center Hole | 1/4 in |
| Material | Aluminum Oxide |
| Method of Attachment | Shaft |
| Backing Wt. | X Weight |
| Performance | Good |
| Grit | 60 |
| Type | Type 83 |
| Width | 1/2 in |
| Backing Material | Rayon Cloth |
| Shank Size | 1/4 in |
| Dia. | 1.5 in |
| Weight | 0.06 LB |
| EAN or UPC | 51144968084 |

