- 12 in Diameter
- Aluminum Oxide Material
- P100 Grit
| Backing Material | Cloth |
| Color | Brown |
| Used With | Aluminum |
| Method of Attachment | Pressure Sensitive Adhesive |
| Material | Aluminum Oxide |
| Dia. | 12 in |
| Grit | P100 |
| Backing Wt. | X Weight |
| RPM [Max] | 2000 rpm |
| Coat Type | Closed Coat |
| Weight | 0.214 LB |
| EAN or UPC | 51144889013 |

