- 16 in Diameter
- Aluminum Oxide Material
- 60 Grit
| Backing Material | Cloth |
| Color | Brown |
| Backing Wt. | X Weight |
| Dia. | 16 in |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Method of Attachment | Pressure Sensitive Adhesive |
| Grit | 60 |
| Weight | 0.485 LB |
| EAN or UPC | 51144888870 |

