- 18 in Diameter
- Aluminum Oxide Material
- 80 Grit
| Dia. | 18 in |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Cloth |
| Color | Brown |
| Grit | 80 |
| Coat Type | Closed Coat |
| Center Hole | 14 in |
| Weight | 6.4 LB |
| EAN or UPC | 51144888832 |

