- 18 in Diameter
- Aluminum Oxide Material
- 60 Grit
| Coat Type | Closed Coat |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 18 in |
| Backing Material | Cloth |
| Grit | 60 |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Color | Brown |
| Backing Wt. | X Weight |
| Weight | 0.64 LB |
| EAN or UPC | 51144888801 |

